SLWN12ZN - BLTD 1/2-13 THRD Buzz-Nut

Eaton

  • $7.92 (Each)
  • $7.92 (Each)

  • $792.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLWN12ZN
Manufacturer
Eaton
Manufacturer's Part Number
SLWN12ZN
Description
BLTD 1/2-13 THRD Buzz-Nut
Eaton B-Line Series Buzznut Atr Nut, 0.5670" H X 1.5750" L X 1.5750" W, Steel, Electro-Plated, 1/2"-13 Bolt Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051494648 / 00782051494648
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Carton
$7.92 (Each)
Resources
Images
 
 
SLWN12ZN - Large Image
Attachments
 
 
SLWN12ZN - Specification Sheet
Other Links
 
 
SLWN12ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
BLTD 1/2-13 THRD BUZZ-NUT
Product Type
Buzznut, 1/2"-13 Thread, ZN PLTD
extra long description
B-LINE SLWN1/2ZN BUZZNUT, 1/2"-13 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series Buzznut ATR nut, 0.5670" H x 1.5750" L x 1.5750" W, Steel, Electro-plated, 1/2"-13 bolt size
Special Features
Load Capacity 1350 Lb, Weight 18.8 Lb per 100
Additional Information
dimensions
1.5750 IN X 1.5750 IN X 0.5670 IN
Manufacturer Information
Manufacturers Part Number
SLWN12ZN
Brand
Eaton
GTIN
00782051494648
UPC
782051494648
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
ATR nut
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Faciliti
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat