SPB - Encl Pushbutton Oil Tight Seal

Eaton

  • $10.58 (Each)
  • $10.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPB
Manufacturer
Eaton
Manufacturer's Part Number
SPB
Description
Encl Pushbutton Oil Tight Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, Protects Openings, Pushbuttons and Conduit Openings, Steel, Oil-Tight Hole Seals, Hole Seals
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442007 / 00782051442007
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.58 (Each)
Resources
Images
 
 
SPB - Small Image
 
SPB - Large Image
Attachments
 
 
SPB - Specification Sheet
Other Links
 
 
SPB - Other
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.22 In Diameter
Descriptions
Description
ENCL PUSHBUTTON OIL TIGHT SEAL
Product Type
STD Pushbutton Oil-Tight Hole Seal
extra long description
B-LINE SPB STD PUSHBUTTON OIL-TIGHT
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Long Description
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, Protects openings, pushbuttons and conduit openings, Steel, Oil-tight Hole seals, Hole seals
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
dimensions
X X 1.7500 IN
Manufacturer Information
Brand
Eaton
GTIN
00782051442007
UPC
782051442007
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Bolt on accessories
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilit
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.