TN224ZN - BLTF 1/4" Twirl Nut (Cone Nut)

Eaton

  • $3.21 (Each)
  • $3.21 (Each)

  • $321.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TN224ZN
Manufacturer
Eaton
Manufacturer's Part Number
TN224ZN
Description
BLTF 1/4" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.07 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011401436 / 00781011401436
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$3.21 (Each)
Standard Packaging
$321.32 (Per 100)
Resources
Images
 
 
TN224ZN - Small Image
 
TN224ZN - Large Image
Attachments
 
 
TN224ZN - Specification Sheet
Other Links
 
 
TN224ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4 In-20 TPI
Descriptions
Product Type
Twirl Nut
Long Description
Twirl Nut, Steel, Zinc Plated, 1/4 in Diameter, 0.07 lb
Short Description
Twirl Nut, Steel, Zinc Plated, 1/4 in
Special Features
Without Spring, Thickness 1/4 In, Weight 6.7 Lb per 100
Description
BLTF 1/4" TWIRL NUT (CONE NUT)
extra long description
B-LINE TN224ZN TWIRL-NUT, 1/4"-20 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
1 CT;100 PK
dimensions
1.3750 IN X 0.8500 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TN224ZN
GTIN
00781011401436
UPC
781011401436
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Nut
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energ
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat