TN225ZN - BLTF 1/2" Twirl Nut

Eaton

  • $3.93 (Each)
  • $3.93 (Each)

  • $393.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TN225ZN
Manufacturer
Eaton
Manufacturer's Part Number
TN225ZN
Description
BLTF 1/2" Twirl Nut
Eaton B-Line Series Twirl-Nut Nut, 0.25"HX1.3750"LX0.85"W, Steel, Electro-Plated, 1/2"-13 Bolt Size, 1500 LBS Load, 1500 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011401535 / 00781011401535
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$3.93 (Each)
Standard Packaging
$393.23 (Per 100)
Resources
Images
 
 
TN225ZN - Small Image
 
TN225ZN - Large Image
Attachments
 
 
TN225ZN - Specification Sheet
Other Links
 
 
TN225ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
extra long description
B-LINE TN225ZN TWIRL-NUT, 1/2"-13 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series Twirl-Nut nut, 0.25"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 1/2"-13 bolt size, 1500 lbs load, 1500 lbs load
Special Features
Without Spring, Thickness 1/2 In, Weight 11.6 Lb per 100
Description
1/2" TWIRL NUT
Product Type
Twirl-Nut, 1/2"-13 Thread, 1/2" Nut
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.3750 IN X 0.8500 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
TN225ZN
Brand
Eaton
GTIN
00781011401535
UPC
781011401535
Taxonomies, Classifications, and Categories
Type
Nut
Category Description
SPRING NUTS & TWIRL NUTS
Packaging
Weight per each
0.116
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat