TN228 - BLTF 3/8" Twirl Nut (Cone Nut)

Eaton

  • $3.29 (Each)
  • $3.29 (Each)

  • $329.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TN228
Manufacturer
Eaton
Manufacturer's Part Number
TN228 ZN
Description
BLTF 3/8" Twirl Nut (Cone Nut)
Twirl Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.09 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011401733 / 00781011401733
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Carton
$3.29 (Each)
Standard Packaging
$329.02 (Per 100)
Resources
Images
 
 
TN228 - Large Image
 
TN228 - Large Image
Other Links
 
 
TN228 - Other
Attachments
 
 
TN228 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Size
3/8 In-16 TPI
Descriptions
Product Type
Twirl Nut
Long Description
Twirl Nut, Steel, Zinc Plated, 3/8 in Diameter, 0.09 lb
Short Description
Twirl Nut, Steel, Zinc Plated, 3/8 in
extra long description
B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
Description
BLTF 3/8" TWIRL NUT (CONE NUT)
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
1 CT;100 PK
dimensions
1.3750 IN X 0.8500 IN X 0.3750 IN
Manufacturer Information
Manufacturers Part Number
TN228 ZN
Brand
Eaton
GTIN
00781011401733
UPC
781011401733
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Nut
Availability
Status
Inactive
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat