TN228ZN - BLTF 3/8" Twirl Nut (Cone Nut)

Eaton

  • $3.29 (Each)
  • $3.29 (Each)

  • $329.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TN228ZN
Manufacturer
Eaton
Manufacturer's Part Number
TN228ZN
Description
BLTF 3/8" Twirl Nut (Cone Nut)
Eaton B-Line Series Twirl-Nut Nut, 0.3750"HX1.3750"LX0.85"W, Steel, Electro-Plated, 3/8”-16 Bolt Size, 800 LBS Load, 800 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011401733 / 00781011401733
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Carton
$3.29 (Each)
Standard Packaging
$329.02 (Per 100)
Resources
Other Links
 
 
TN228ZN - Other
Attachments
 
 
TN228ZN - Specification Sheet
Images
 
 
TN228ZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 In-16 TPI
Descriptions
Description
BLTD 3/8" TWIRL NUT (CONE NUT)
Product Type
Twirl-Nut, 3/8"-16 Thread, 3/8" Nut
extra long description
B-LINE TN228ZN TWIRL-NUT, 3/8"-16 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series Twirl-Nut nut, 0.3750"Hx1.3750"Lx0.85"W, Steel, Electro-plated, 3/8”-16 bolt size, 800 lbs load, 800 lbs load
Special Features
Without Spring, Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.3750 IN X 0.8500 IN X 0.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TN228ZN
GTIN
00781011401733
UPC
781011401733
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Nut
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityOther IT and Datacom - Other InfrastructuresGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat