WMKSS6 - Encl SS MNTG Foot Kit

Eaton

  • $85.20 (Each)
  • $85.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMKSS6
Manufacturer
Eaton
Manufacturer's Part Number
WMKSS6
Description
Encl SS MNTG Foot Kit
Eaton B-Line Series Other Enclosure Accessories, Type 4, Zinc Plated, Type 316 Stainless Steel, Mounting Foot Kits, Premier Series Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051094169 / 00782051094169
Weight per unit
1.0239 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.20 (Each)
Resources
Images
 
 
WMKSS6 - Small Image
 
WMKSS6 - Large Image
Other Links
 
 
WMKSS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Size
8 In Width X 4-5/8 In Depth X 12 In Height
Descriptions
Description
ENCL SS MNTG FOOT KIT
Product Type
Nema 4X SS MTG Foot Kit
Long Description
Eaton B-Line series other enclosure accessories, Type 4, Zinc plated, Type 316 stainless steel, Mounting foot kits, Premier series accessories
Special Features
Number Of Positions 1, AW Hub, 4 Jaws, Includes Snap Type Sealing Ring, Without Bypass, Terminal Size 14 To 2/0 AWG
extra long description
B-LINE WMKSS6 NEMA 4X SS MTG FOOT K
Features
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.
Additional Information
dimensions
8.1250 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
WMKSS6
Brand
Eaton
GTIN
00782051094169
UPC
782051094169
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Other enclosure accessories
Packaging
Weight per each
1.0239
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Fa
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat