102017 - Poly Self Lam Tag 2.5X5 Blank Yel 25/PK

Brady®

  • $53.06 (Each)
  • $53.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
102017
Manufacturer
Brady®
Manufacturer's Part Number
102017
Description
Poly Self Lam Tag 2.5X5 Blank Yel 25/PK
Self-Laminating Blank Tags Polyester 5 In H X 2.5 In W Yellow 25/PK
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
754473011062 / 00754473011062
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.06 (Each)
Carton
$53.06 (Each)
Resources
Images
 
 
102017 - Small Image
 
102017 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Shape
Rectangle
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
5 in H x 2.5 in W
Width
2.5
Height
5
Descriptions
Description
POLY SELF LAM TAG 2.5X5 BLANK YEL 25/PK
Product Type
Self Lam Tags 5IN H X 2.5IN W Yl 25/PK
extra long description
BRADY 102017 Self Lam Tags 5in H x
Features
These flexible and versatile tags perform multiple roles in URD and related cable marking.
Long Description
Self-Laminating Blank Tags Polyester 5 in H x 2.5 in W Yellow 25/PK
Special Features
Rigid
Additional Information
language
No Text
Attachment Type
Nylon Ties
included
(25) Nylon Fasteners
Resistance Properties
Water-Resisitant
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
102017
GTIN
00754473011062
UPC
754473011062
Taxonomies, Classifications, and Categories
Type
Tag
Category Description
ADHESIVES
Packaging
Weight per each
0.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat