89173 - B302 2.25X4.5 Red/BLK/WHT High Voltage

Brady®

  • $3.48 (Each)
  • $3.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89173
Manufacturer
Brady®
Manufacturer's Part Number
89173
Description
B302 2.25X4.5 Red/BLK/WHT High Voltage
Danger High Voltage Sign, 2.25" H X 4.5" W X 0.006" D, Polyester
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
754473891732 / 00754473891732
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.48 (Each)
Resources
Images
 
 
89173 - Small Image
 
89173 - Large Image
Attachments
 
 
89173 - Specification Sheet
Tech Bulletins
 
 
89173 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester with Polyester Overlaminate
Material, Color, and Finish
Color
Black, Red on White
Finish
Gloss
Dimensions and Weight
Thickness
0.006
Height
2.25
Size
2.25 in H x 4.5 in W
Width
4.5
Descriptions
Features
B-302 is an indoor/Outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Product Type
B302 2.25X4.5 Red, BLK/W High Volt
Description
B302 2.25X4.5 RED/BLK/WHT HIGH VOLTAGE
Long Description
DANGER High Voltage Sign, 2.25" H x 4.5" W x 0.006" D, Polyester
Special Features
Polyester Overlaminate
extra long description
BRADY 89173 B302 2.25X4.5 RED,BLK/W
Additional Information
Temperature Range
-40 °F - 230 °F
Resistance Properties
Abrasion-Resistant; Chemical-Resistant
labels per package
Each
language
English
Legend
HIGH VOLTAGE
Mounting Type
Self-Adhesive
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
89173
GTIN
00754473891732
UPC
754473891732
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Label
Packaging
Weight per each
0.005
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145
Application
Facility Identification;Safety Identification
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat