91104 - Striped Barricade Tape, 3" X 500', BK/Yl

Brady®

  • $127.48 (Each)
  • $127.48 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
91104
Manufacturer
Brady®
Manufacturer's Part Number
91104
Description
Striped Barricade Tape, 3" X 500', BK/Yl
Striped Reinforced Barricade Tape, Black On Yellow, 3" X 500'
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
754473911041 / 00754473911041
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.48 (Each)
Resources
Images
 
 
91104 - Small Image
 
91104 - Large Image
 
91104 - Large Image
 
91104 - Large Image
Other Links
 
 
91104 - Other
 
91104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene with Cotton Webbing
Material, Color, and Finish
Color
BLACK, YELLOW
Dimensions and Weight
Thickness
0.007
Descriptions
Description
STRIPED BARRICADE TAPE, 3" X 500', BK/YL
Features
Stronger than ordinary Barricade Tape, our Reinforced Tape is tough enough to be used again and again without stretching or sagging in sunlight or wind.
Product Type
Reinforced Barricade Tape
Long Description
Striped Reinforced Barricade Tape, Black on Yellow, 3" x 500'
extra long description
BRADY 91104 REINFORCED BARRICADE TA
Additional Information
Legend
(black & yellow diagonal warning stripes)
Roll Length
500
Manufacturer Information
Manufacturers Part Number
91104
Brand
Brady®
GTIN
00754473911041
UPC
754473911041
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
OSHA 1910.144
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat