91179 - Woven Barricade Tape, 2" X 200', BK/RD

Brady®

  • $17.23 (Each)
  • $17.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
91179
Manufacturer
Brady®
Manufacturer's Part Number
91179
Description
Woven Barricade Tape, 2" X 200', BK/RD
Outdoor Barricade Tape Roll - Woven Polypropylene, Horizontal Stripes, Black On Red, 2" X 200'
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
754473911799 / 00754473911799
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.23 (Each)
Resources
Images
 
 
91179 - Small Image
 
91179 - Large Image
 
91179 - Large Image
Other Links
 
 
91179 - Other
Features
Material
Polypropylene
Material, Color, and Finish
Color
Black on Red
Descriptions
Description
WOVEN BARRICADE TAPE, 2" X 200', BK/RD
Features
Mark outdoor hazards with this woven barricade tape, made of B-903 polypropylene with ultraviolet inhibitors.
Product Type
Woven Barricade Tape
Long Description
Outdoor Barricade Tape Roll - Woven Polypropylene, Horizontal Stripes, Black on Red, 2" x 200'
extra long description
BRADY 91179 WOVEN BARRICADE TAPE
Additional Information
Legend
(black & red horizontal warning stripes)
Roll Length
200
Manufacturer Information
Manufacturers Part Number
91179
Brand
Brady®
GTIN
00754473911799
UPC
754473911799
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
OSHA 1910.144
You must have an account to view stock levels
These alternate items can be purchased instead of 91179.
Jump To:

Similar Items

Similar items are close alternatives to 91179, though they may not be 100% alike.

WOVEN BARRICADE TAPE
  • MFR Part #: 91175
  • GTIN: 00754473911751
  • Manufacturer: Brady®
WOVEN BARRICADE TAPE
  • MFR Part #: 91176
  • GTIN: 00754473911768
  • Manufacturer: Brady®
Cross Referenced

These items are similar to 91179 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PBB0173 Panduit 00613056064171

* All prices subject to change.