B30C4000595GN - Vinyl Label Tape, 4" X 100', GN

Brady®

  • $355.42 (Each)
  • $355.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B30C4000595GN
Manufacturer
Brady®
Manufacturer's Part Number
B30C-4000-595-GN
Description
Vinyl Label Tape, 4" X 100', GN
B30 Series Continuous Indoor Outdoor Vinyl Labels 4 In W X 100 FT L Green
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473183141 / 00754473183141
Weight per unit
2.564 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.42 (Each)
Resources
Images
 
 
B30C4000595GN - Small Image
 
B30C4000595GN - Large Image
 
B30C4000595GN - Large Image
 
B30C4000595GN - Large Image
 
B30C4000595GN - Large Image
 
B30C4000595GN - Large Image
 
B30C4000595GN - Large Image
Attachments
 
 
B30C4000595GN - Specification Sheet
Brochures
 
 
B30C4000595GN - Brochure
Other Links
 
 
B30C4000595GN - Other
 
B30C4000595GN - Other
 
B30C4000595GN - Other
 
B30C4000595GN - Other
 
B30C4000595GN - Other
 
B30C4000595GN - Other
Tech Bulletins
 
 
B30C4000595GN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Label Vinyl 4IN X 100FT GN
Description
VINYL LABEL TAPE, 4" X 100', GN
Features
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Long Description
B30 Series Continuous Indoor Outdoor Vinyl Labels 4 in W x 100 ft L Green
extra long description
BRADY B30C-4000-595-GN Label Vinyl
Additional Information
included
1 Continuous Roll (100 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B30C-4000-595-GN
GTIN
00754473183141
UPC
754473183141
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
2.564
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat