B30EP169593BK - B30 Series Push Button Labels, 1.8" X 1.8", BK

Brady®

  • $228.57 (Each)
  • $228.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B30EP169593BK
Manufacturer
Brady®
Manufacturer's Part Number
B30EP-169-593-BK
Description
B30 Series Push Button Labels, 1.8" X 1.8", BK
B30 Series Raised Profile Push Button Labels 1.8 In H X 1.8 In W Black 190/RL
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473211547 / 00754473211547
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.57 (Each)
Resources
Attachments
 
 
B30EP169593BK - Specification Sheet
Images
 
 
B30EP169593BK - Small Image
 
B30EP169593BK - Large Image
 
B30EP169593BK - Large Image
 
B30EP169593BK - Large Image
 
B30EP169593BK - Large Image
 
B30EP169593BK - Large Image
 
B30EP169593BK - Large Image
 
B30EP169593BK - Large Image
Other Links
 
 
B30EP169593BK - Other
 
B30EP169593BK - Other
 
B30EP169593BK - Other
 
B30EP169593BK - Other
 
B30EP169593BK - Other
 
B30EP169593BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Label Polyester 1.8IN X 1.8IN BK 190/RL
extra long description
BRADY B30EP-169-593-BK Label Polyes
Description
B30 SERIES PUSH BUTTON LABELS, 1.8" X 1.8", BK
Features
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Long Description
B30 Series Raised Profile Push Button Labels 1.8 in H x 1.8 in W Black 190/RL
Additional Information
Adhesive Type
Permanent Acrylic; Foam Adhesive
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B30EP-169-593-BK
GTIN
00754473211547
UPC
754473211547
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
1.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat