B30R10000 - B30 Series R10000 Printer Ribbon, 4.33" X 200', BK

Brady®

  • $171.41 (Each)
  • $171.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B30R10000
Manufacturer
Brady®
Manufacturer's Part Number
B30-R10000
Description
B30 Series R10000 Printer Ribbon, 4.33" X 200', BK
B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
N/A
UPC/GTIN
754473211684 / 00754473211684
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.41 (Each)
Resources
Images
 
 
B30R10000 - Small Image
 
B30R10000 - Large Image
 
B30R10000 - Large Image
 
B30R10000 - Large Image
 
B30R10000 - Large Image
 
B30R10000 - Large Image
Attachments
 
 
B30R10000 - Specification Sheet
Brochures
 
 
B30R10000 - Brochure
Tech Bulletins
 
 
B30R10000 - Tech Bulletin
Other Links
 
 
B30R10000 - Other
 
B30R10000 - Other
 
B30R10000 - Other
 
B30R10000 - Other
 
B30R10000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
200
Size
4.33 in W x 200 ft L
Descriptions
Description
B30 SERIES R10000 PRINTER RIBBON, 4.33" X 200', BK
Long Description
B30 Series R10000 Printer Ribbon, Roll of 200', Black, 4.33" W
Special Features
Scratch-Resistant;Solvent-Resistant
Product Type
B30, RBN, R10000 BLK, 4.33"X200FT Fit
Features
B30 Series "Drop & Click" print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.
extra long description
BRADY B30-R10000 B30,RBN,R10000 BLK
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B30-R10000
GTIN
00754473211684
UPC
754473211684
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Printer Ribbon
Packaging
Weight per each
0.835
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat