B3355435 - B33 Series Polyester Labels, 2" X 4", Silver

Brady®

  • $148.10 (Each)
  • $148.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B3355435
Manufacturer
Brady®
Manufacturer's Part Number
B33-55-435
Description
B33 Series Polyester Labels, 2" X 4", Silver
B33 Series Metallized Polyester Labels 2IN H X 4IN W Silver 750/RL
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473911980 / 00754473911980
Weight per unit
2.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.10 (Each)
Resources
Images
 
 
B3355435 - Small Image
 
B3355435 - Large Image
 
B3355435 - Large Image
 
B3355435 - Large Image
 
B3355435 - Large Image
 
B3355435 - Large Image
 
B3355435 - Large Image
Other Links
 
 
B3355435 - Other
 
B3355435 - Other
 
B3355435 - Other
 
B3355435 - Other
 
B3355435 - Other
 
B3355435 - Other
Brochures
 
 
B3355435 - Brochure
Attachments
 
 
B3355435 - Specification Sheet
Tech Bulletins
 
 
B3355435 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Label Polyester 2IN X 4IN SL 750/RL
extra long description
BRADY B33-55-435 Label Polyester 2i
Description
B33 SERIES POLYESTER LABELS, 2" X 4", SILVER
Features
Glossy Metallized Permanent Polyester (B-435) is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.
Long Description
B33 Series Metallized Polyester Labels 2in H x 4in W Silver 750/RL
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
B33-55-435
GTIN
00754473911980
UPC
754473911980
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
2.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat