BM1871342 - Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL

Brady®

  • $519.42 (Each)
  • $519.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM1871342
Manufacturer
Brady®
Manufacturer's Part Number
BM-187-1-342
Description
Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/1000
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434602881 / 00888434602881
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.42 (Each)
Resources
Images
 
 
BM1871342 - Small Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
 
BM1871342 - Large Image
Tech Bulletins
 
 
BM1871342 - Tech Bulletin
Other Links
 
 
BM1871342 - Other
 
BM1871342 - Other
 
BM1871342 - Other
 
BM1871342 - Other
 
BM1871342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1 in W
Width
1 in
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1" RL
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1 in RL/1000
Special Features
Heat Shrink
Product Type
Heat-Shrink LBLS 0.187DIA WT 1" RL/1000
extra long description
BRADY BM-187-1-342 Heat-Shrink Lbls
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
1000
Shrink Ratio
3:1
Quantity
Roll of 1000 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM-187-1-342
GTIN
00888434602881
UPC
888434602881
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat