BM375175342 - Permasleeve Heat-Shrink Labels 0.375" Dia WT 1.75"

Brady®

  • $1274.40 (Each)
  • $1,274.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM375175342
Manufacturer
Brady®
Manufacturer's Part Number
BM-375-175-342
Description
Permasleeve Heat-Shrink Labels 0.375" Dia WT 1.75"
Permasleeve® Heat-Shrink Labels 0.375 In Dia WT 1.75 In RL/1000
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434603307 / 00888434603307
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,274.40 (Each)
Resources
Images
 
 
BM375175342 - Small Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
 
BM375175342 - Large Image
Tech Bulletins
 
 
BM375175342 - Tech Bulletin
Other Links
 
 
BM375175342 - Other
 
BM375175342 - Other
 
BM375175342 - Other
 
BM375175342 - Other
 
BM375175342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-shrink Polyolefin
Wire Size
0.375 in Dia x 1.75 in W
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Height
0.645 in
Size
0.645 in H x 1.75 in W
Width
1.75 in
Diameter
0.375
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.375" DIA WT 1.75"
Product Type
Heatshrink LBLS .375DIA WT 1.75" RL/1000
extra long description
BRADY BM-375-175-342 HeatShrink Lbl
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Long Description
PermaSleeve® Heat-Shrink Labels 0.375 in Dia WT 1.75 in RL/1000
Special Features
Heat Shrink
Additional Information
Number of Markers
1000
Shrink Ratio
3:1
Quantity
Roll of 1000 Each
Temperature Range
-67 °F - 275 °F
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM-375-175-342
GTIN
00888434603307
UPC
888434603307
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
2.21
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat