BM711871342 - Heat Shrink Labels, 3/16" Diameter, Bulk, 1", WH

Brady®

  • $503.98 (Each)
  • $503.98 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM711871342
Manufacturer
Brady®
Manufacturer's Part Number
BM71-187-1-342
Description
Heat Shrink Labels, 3/16" Diameter, Bulk, 1", WH
Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk For BMP61 BMP71 M611 - 1" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820800606 / 00662820800606
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$503.98 (Each)
Resources
Attachments
 
 
BM711871342 - Specification Sheet
Brochures
 
 
BM711871342 - Brochure
Other Links
 
 
BM711871342 - Other
 
BM711871342 - Other
 
BM711871342 - Other
 
BM711871342 - Other
 
BM711871342 - Other
 
BM711871342 - Other
Images
 
 
BM711871342 - Large Image
 
BM711871342 - Large Image
 
BM711871342 - Large Image
 
BM711871342 - Large Image
 
BM711871342 - Large Image
 
BM711871342 - Large Image
Tech Bulletins
 
 
BM711871342 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Size
0.335 in H x 1 in W
Diameter
0.187 in Diameter as Supplied
Width
1
Descriptions
Features
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Product Type
Sleeve 0.187 In Dia X 1.0 WH 1000/RL
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 3/16" Dia Bulk for BMP61 BMP71 M611 - 1" White
Special Features
Heat Shrink
Description
HEAT SHRINK LABELS, 3/16" DIAMETER, BULK, 1", WH
extra long description
BRADY BM71-187-1-342 SLEEVE 0.187 I
Additional Information
Number of Markers
1000
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM71-187-1-342
GTIN
00662820800606
UPC
662820800606
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BM711871342.
Jump To:

Similar Items

Similar items are close alternatives to BM711871342, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/1000
  • Our Part #: BM1871342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BM-187-1-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($519.42) ·
BM1871342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$519.42

Each

QTY:
Each
Add
1.015 In X 0.335 In (25.78 MM X 8.5 MM)
  • Our Part #: BPSPT1871WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BPSPT1871WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BPSPT1871WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat