BM7121427 - Vinyl Label, 2.5" X 1", WH

Brady®

  • $266.39 (Each)
  • $266.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM7121427
Manufacturer
Brady®
Manufacturer's Part Number
BM71-21-427
Description
Vinyl Label, 2.5" X 1", WH
Self-Laminating Vinyl Wrap Around Labels Bulk For BMP61 BMP71 M611 - 2.5" X 1"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820926603 / 00662820926603
Weight per unit
1.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.39 (Each)
Resources
Images
 
 
BM7121427 - Small Image
 
BM7121427 - Large Image
 
BM7121427 - Large Image
 
BM7121427 - Large Image
 
BM7121427 - Large Image
 
BM7121427 - Large Image
Attachments
 
 
BM7121427 - Specification Sheet
Brochures
 
 
BM7121427 - Brochure
Tech Bulletins
 
 
BM7121427 - Tech Bulletin
Other Links
 
 
BM7121427 - Other
 
BM7121427 - Other
 
BM7121427 - Other
 
BM7121427 - Other
 
BM7121427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
VINYL LABEL, 2.5" X 1", WH
Features
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Product Type
Label Vinyl 2.5IN X 1IN WT/CL 1000/RL
Long Description
Self-Laminating Vinyl Wrap Around Labels Bulk for BMP61 BMP71 M611 - 2.5" x 1"
extra long description
BRADY BM71-21-427 Label Vinyl 2.5in
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BM71-21-427
GTIN
00662820926603
UPC
662820926603
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
1.875
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat