BMP21T00L - Multi-Tool For M210, BMP21-Plus Printers

Brady®

  • $66.65 (Each)
  • $66.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP21T00L
Manufacturer
Brady®
Manufacturer's Part Number
BMP21-TOOL
Description
Multi-Tool For M210, BMP21-Plus Printers
BMP21 and BMP21-Plus Printer Accessory Gray
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
662820899624 / 00662820899624
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.65 (Each)
Resources
Images
 
 
BMP21T00L - Small Image
 
BMP21T00L - Large Image
 
BMP21T00L - Large Image
 
BMP21T00L - Large Image
 
BMP21T00L - Large Image
Other Links
 
 
BMP21T00L - Other
 
BMP21T00L - Other
 
BMP21T00L - Other
 
BMP21T00L - Other
Brochures
 
 
BMP21T00L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
MULTI-TOOL FOR M210, BMP21-PLUS PRINTERS
Long Description
BMP21 and BMP21-PLUS Printer Accessory Gray
Special Features
For use with BMP®21, BMP®21-PLUS and BMP®21-LAB label printers; Printer sold separately; Multifunctional tool includes magnet, a built-in flashlight, and a retractable stand; Magnet to allow printer to affix to metal surface for hands-free operation; Retractable stand props printer up on a working surface
Features
This multifunctional accessory allows you to operate the BMP®21 and BMP®21-PLUS Portable Label Printers with one hand, leaving your other hand free.
Product Type
Assy, PKGD, Flashlight Accessory, BMP21
extra long description
BRADY BMP21-TOOL ASSY,PKGD,FLASHLIG
Additional Information
accessory type
Stylus & Tools
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BMP21-TOOL
GTIN
00662820899624
UPC
662820899624
Taxonomies, Classifications, and Categories
Type
Label Maker Attachment
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.346
Carton
1
Uses, Certifications, and Standards
Application
Data Communications Labeling, General & Industrial Labeling, Panel Identification, Wire & Cable Marking, Facility, Safety & Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Laboratory Identification, Lean/5S Labeling
standard
EU REACH SVHC, EU REACH Annex 17
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat