BMP41 - BMP41 Label Printer

Brady®

  • $439.98 (Each)
  • $439.98 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BMP41
Manufacturer
Brady®
Manufacturer's Part Number
BMP41
Description
BMP41 Label Printer
BMP41 Label Printer, 6" H X 6" W X 3.6" D
Slang Terms

Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473926144 / 00754473926144
Weight per unit
29.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$439.98 (Each)
Resources
Images
 
 
BMP41 - Video
 
BMP41 - Small Image
 
BMP41 - Large Image
 
BMP41 - Large Image
 
BMP41 - Large Image
 
BMP41 - Large Image
 
BMP41 - Large Image
Other Links
 
 
BMP41 - Other
 
BMP41 - Other
 
BMP41 - Other
 
BMP41 - Other
Dimensions and Weight
Size
11.5 in H x 6 in W x 3.5 in D
Descriptions
Features
The BMP®41 Label Printer is a mid-range handheld labeling solution that can print die-cut or continuous labels up to 1 in. wide, and up to 250 labels per day.
Description
BMP41 LABEL PRINTER
Product Type
BMP41 Printer With Hardcase Standard-Na
extra long description
BRADY BMP41 BMP41 PRINTER WITH HARD
Long Description
BMP41 Label Printer, 6" H x 6" W x 3.6" D
Special Features
Brady Workstation;CodeSoft
Additional Information
media
Yes
Warranty
2 Years
Operating Temperature Range
40°F - 110°F
Power Source
AC Adaptor;Rechargeable Battery
language
Danish;Dutch;English (US);Finnish;French (France);German;Italian;Norwegian;Portuguese (Portugal);Spanish (Spain);Swedish
included
(1) BMP41 Printer (BMP41);(1) AC Adapter/Battery Charger (M-AC-143110);(1) Battery Pack (BMP41-BATT);(1) BMP41 Indoor Outdoor Vinyl Labels (MC1-1000-595-WT-BK);(1) Brady CD with Printer Driver;(1) CD with Printer User Manual;(1) Quick Start Guide;(1) USB Cable (M-USB-103788);(1) Free Brady Workstation Basic Design Suite Download;(1) Printer Hard Case (BMP41-HC)
Battery Type
Rechargeable NiMH Battery
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
BMP41
Brand
Brady®
GTIN
00754473926144
UPC
754473926144
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Availability
Status
Inactive
Packaging
Weight
2.85
Weight per each
29.762
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Wire and Cable Labeling
standard
FCC Part 15 Class A
You must have an account to view stock levels
These alternate items can be purchased instead of BMP41.
Jump To:

Similar Items

Similar items are close alternatives to BMP41, though they may not be 100% alike.

M410 Handheld Label Printer With Accessories Kit
  • Our Part #: M410KIT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M410-KIT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($434.27)
M410KIT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$434.27

Each

QTY:
Each
Add
There were no add-on items found for BMP41.

* All prices subject to change.