BMP41KITSTARTER - BMP41 Label Printer Kit With Cable, Ac Adapter, B

Brady®

  • $342.84 (Each)
  • $342.84 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP41KITSTARTER
Manufacturer
Brady®
Manufacturer's Part Number
BMP41-KIT-STARTER
Description
BMP41 Label Printer Kit With Cable, Ac Adapter, B
BMP®41 Label Printer Kit With Cable, Ac Adapter, B595 Labels, Battery Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
N/A
UPC/GTIN
888434559277 / 00888434559277
Weight per unit
5.511 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.84 (Each)
Resources
Images
 
 
BMP41KITSTARTER - Small Image
 
BMP41KITSTARTER - Large Image
 
BMP41KITSTARTER - Large Image
 
BMP41KITSTARTER - Large Image
 
BMP41KITSTARTER - Large Image
Other Links
 
 
BMP41KITSTARTER - Other
 
BMP41KITSTARTER - Other
 
BMP41KITSTARTER - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
11.5 in H x 6 in W x 3.5 in D
Descriptions
Description
BMP41 LABEL PRINTER KIT WITH CABLE, AC ADAPTER, B
extra long description
BRADY BMP41-KIT-STARTER BMP®41 Labe
Product Type
BMP®41 Label Printer Kit
Features
This comprehensive kit features a durable printer designed for industrial settings, plus everything you need to create professional-looking labels at any job site.
Long Description
BMP®41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack
Special Features
Brady Workstation;CodeSoft
Additional Information
Operating Temperature Range
40°F - 110°F
Power Source
AC Adaptor;Rechargeable Battery
included
(1) BMP41 Printer (BMP41)(1) AC Adapter/Battery Charger (M-AC-143110)(1) Battery Pack (BMP41-BATT)(1) BMP41 Indoor Outdoor Vinyl Labels (MC1-1000-595-WT-BK)(1) USB Cable (M-USB-103788)(1) Quick Start Guide(1) USB Stick(1) Free Brady Workstation Basic Design Suite Download
language
Danish;Dutch;English (US);Finnish;French (France);German;Italian;Norwegian;Portuguese (Portugal);Spanish (Spain);Swedish
Warranty
2 Years
Battery Type
Rechargeable NiMH Battery
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
BMP41-KIT-STARTER
Brand
Brady®
GTIN
00888434559277
UPC
888434559277
Taxonomies, Classifications, and Categories
Type
Printer Kit
Availability
Status
Inactive
Packaging
Weight
2.85
Weight per each
5.511
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat