BMP51 - BMP51 With Li-Ion Battery Pack & Ac Adap

Brady®

  • $479.99 (Each)
  • $479.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP51
Manufacturer
Brady®
Manufacturer's Part Number
BMP51
Description
BMP51 With Li-Ion Battery Pack & Ac Adap
BMP51 Label Printer With Li-Ion Battery, 6" H X 6" W X 3.6" D
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473147037 / 00754473147037
Weight per unit
13.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.99 (Each)
Resources
Images
 
 
BMP51 - Video
 
BMP51 - Large Image
 
BMP51 - Small Image
 
BMP51 - Large Image
 
BMP51 - Large Image
 
BMP51 - Large Image
 
BMP51 - Large Image
 
BMP51 - Large Image
 
BMP51 - Large Image
Other Links
 
 
BMP51 - Other
 
BMP51 - Other
 
BMP51 - Other
 
BMP51 - Other
 
BMP51 - Other
 
BMP51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10.3 in H x 6 in W x 3.6 in D
Descriptions
Features
The BMP®51 Label Printer has all the latest features for printing on the go: a large display screen, hassle-free media cartridges, fast print speed and more.
Product Type
BMP51 With Li-Ion Battery Pack & Ac Adap
extra long description
BRADY BMP51 BMP51 WITH LI-ION BATTE
Description
BMP51 WITH LI-ION BATTERY PACK & AC ADAP
Long Description
BMP51 Label Printer with Li-Ion Battery, 6" H x 6" W x 3.6" D
Special Features
Brady Workstation;CodeSoft;Express Labels Mobile App
Additional Information
included
(1) AC Adapter/Battery Charger (M-AC-143110);(1) BMP®51 Printer (BMP51);(1) Free Brady WorkStation Basic Design Suite Download;(1) Hard Case (M50-HC);(1) Indoor Outdoor Vinyl Labels (MC-1500-595-WT-BK);(1) Li-Ion Battery Pack (BMP-UBP);(1) Product/Driver CD;(1) Quick Start Guide;(1) USB Cable (M-USB-103788)
Warranty
2 Years
Operating Temperature Range
40°F - 110°F
Power Source
Batteries;Rechargeable Battery;AC Adaptor
language
Danish;Dutch;English (US);Finnish;French (France);German;Italian;Norwegian;Portuguese (Portugal);Spanish (Spain);Swedish
Battery Type
Rechargeable Lithium-ion Battery;Optional AA Battery
Battery Included
Yes
media
Yes
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BMP51
GTIN
00754473147037
UPC
754473147037
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Availability
Status
Inactive
Packaging
Weight
2.6
Weight per each
13.228
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Facility Identification;Laboratory Labeling;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat