BMP61 - BMP61 Label Printer

Brady®

  • $857.13 (Each)
  • $857.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP61
Manufacturer
Brady®
Manufacturer's Part Number
BMP61
Description
BMP61 Label Printer
BMP61 Label Printer, 12.93" H X 4.22" W X 4.19" D
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473551025 / 00754473551025
Weight per unit
12.787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$857.13 (Each)
Resources
Images
 
 
BMP61 - Video
 
BMP61 - Small Image
 
BMP61 - Large Image
 
BMP61 - Large Image
 
BMP61 - Large Image
 
BMP61 - Large Image
 
BMP61 - Large Image
 
BMP61 - Large Image
 
BMP61 - Large Image
Other Links
 
 
BMP61 - Other
 
BMP61 - Other
 
BMP61 - Other
 
BMP61 - Other
 
BMP61 - Other
 
BMP61 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BMP61 LABEL PRINTER
Features
The BMP®61 Label Printer is designed for efficient identification of wires, cables and components. It can handle tough industrial applications with its reliable materials.
Product Type
BMP61 Printer
extra long description
BRADY BMP61 BMP61 PRINTER
Long Description
BMP61 Label Printer, 12.93" H x 4.22" W x 4.19" D
Special Features
750
Additional Information
media
Yes
Warranty
2 Years
Operating Temperature Range
40°F - 120°F
language
Bulgarian;Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish
included
(1) AC Adapter/Battery Charger (M-AC-143110);(1) BMP®61 Printer (BMP61);(1) Free Brady WorkStation Basic Design Suite Download;(1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423);(1) Halogen Free Printer Ribbon (M61-R6010);(1) Hard Case (BMP-HC-1);(1) NiMH Rechargeable Battery (BMP41-BATT);(1) Power Cord;(1) Printed Quick Start Guide and Driver USB;(1) Product USB;(1) USB Cord;(1) Utility Strap (BMP-STRAP-1)
Display Type
Color Touch Screen;LCD backlit graphics display
Battery Included
Yes
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BMP61
GTIN
00754473551025
UPC
754473551025
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Availability
Status
Inactive
Packaging
Weight
4.22
Weight per each
12.787
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling;Facility Identification;Safety Identification
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat