BMP61W - BMP61 Label Printer With Wifi

Brady®

  • $914.27 (Each)
  • $914.27 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP61W
Manufacturer
Brady®
Manufacturer's Part Number
BMP61-W
Description
BMP61 Label Printer With Wifi
BMP61 Label Printer With Wifi, 12.93" H X 4.22" W X 4.19" D
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473551018 / 00754473551018
Weight per unit
12.787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$914.27 (Each)
Resources
Images
 
 
BMP61W - Video
 
BMP61W - Small Image
 
BMP61W - Large Image
 
BMP61W - Large Image
 
BMP61W - Large Image
 
BMP61W - Large Image
 
BMP61W - Large Image
 
BMP61W - Large Image
Other Links
 
 
BMP61W - Other
 
BMP61W - Other
 
BMP61W - Other
 
BMP61W - Other
 
BMP61W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
12.93 in H x 4.22 in W x 4.19 in D
Descriptions
Description
BMP61 LABEL PRINTER WITH WIFI
Features
The BMP®61 Label Printer is designed for efficient identification of wires, cables and components. It can handle tough industrial applications with its reliable materials.
Product Type
Printer
extra long description
BRADY BMP61-W PRINTER
Special Features
Brady Workstation;Express Labels Mobile App
Long Description
BMP61 Label Printer with WiFi, 12.93" H x 4.22" W x 4.19" D
Additional Information
Power Source
AC Adaptor;Rechargeable Battery
language
Bulgarian;Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish
Display Type
Color Touch Screen;LCD backlit graphics display
included
(1) BMP®61 Printer with WiFi (BMP61-W);(1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423);(1) Halogen Free Printer Ribbon (M61-R6010);(1) Hard Case (BMP-HC-1);(1) NiMH Rechargeable Battery (BMP41-BATT);(1) Power Cord;(1) Product CD, (1) Printed Quick Start Guide and Driver CD;(1) USB Cord;(1) Utility Strap (BMP-STRAP-1);AC Adapter/Battery Charger (M-AC-143110);Free Brady WorkStation Basic Design Suite Download
Warranty
2 Years
Operating Temperature Range
40°F - 120°F
Battery Type
Rechargeable Battery;NiMH Battery
Battery Included
Yes
media
Yes
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BMP61-W
GTIN
00754473551018
UPC
754473551018
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Availability
Status
Inactive
Packaging
Weight
3.1
Weight per each
12.787
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling;Facility Identification;Safety Identification
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BMP61W.
Jump To:

Similar Items

Similar items are close alternatives to BMP61W, though they may not be 100% alike.

M610 Bluetooth Label Printer Accessory Kit
  • Our Part #: M610BKIT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M610-B-KIT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($914.27) ·
M610BKIT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$914.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat