M11498 - Vinyl Cloth Labels, 0.5" X 0.75", BK/WH

Brady®

  • $55.18 (Each)
  • $55.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M11498
Manufacturer
Brady®
Manufacturer's Part Number
M-11-498
Description
Vinyl Cloth Labels, 0.5" X 0.75", BK/WH
Repositionable Vinyl Cloth Wire and Cable Labels 0.5IN H X 0.75IN W BK/WT 220/RL
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473142155 / 00754473142155
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.18 (Each)
Resources
Images
 
 
M11498 - Small Image
 
M11498 - Large Image
 
M11498 - Large Image
 
M11498 - Large Image
 
M11498 - Large Image
 
M11498 - Large Image
Attachments
 
 
M11498 - Specification Sheet
Tech Bulletins
 
 
M11498 - Tech Bulletin
Other Links
 
 
M11498 - Other
 
M11498 - Other
 
M11498 - Other
 
M11498 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Semi-Gloss
Descriptions
Description
VINYL CLOTH LABELS, 0.5" X 0.75", BK/WH
Features
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift® series vinyl cloth label material. Print almost anywhere with a high-quality Brady handheld label printer.
Product Type
Label Vinyl 0.5IN X 0.75IN BK/WT 220/RL
Long Description
Repositionable Vinyl Cloth Wire and Cable Labels 0.5in H x 0.75in W BK/WT 220/RL
extra long description
BRADY M-11-498 Label Vinyl 0.5in x
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-11-498
GTIN
00754473142155
UPC
754473142155
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.275
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat