M1871342 - Heat Shrink Sleeve, 0.187" Dia X 1", BK/WH

Brady®

  • $74.20 (Each)
  • $74.20 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1871342
Manufacturer
Brady®
Manufacturer's Part Number
M-187-1-342
Description
Heat Shrink Sleeve, 0.187" Dia X 1", BK/WH
Heat Shrink, #20 to #10 Awg Wire Size, Black On White, 1.015 In Length, 0.335 In Width, BMP41/51/53 Thermal Transfer Printer, 0.335 In Height, Polyolefin Material, -67 °F Operating Temperature, +275 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473082918 / 00754473082918
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.20 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
M1871342 - Small Image
 
M1871342 - Large Image
 
M1871342 - Large Image
 
M1871342 - Large Image
 
M1871342 - Large Image
 
M1871342 - Large Image
 
M1871342 - Large Image
Attachments
 
 
M1871342 - Specification Sheet
Tech Bulletins
 
 
M1871342 - Tech Bulletin
Other Links
 
 
M1871342 - Other
 
M1871342 - Other
 
M1871342 - Other
 
M1871342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#20 to #10 AWG
Material
Polyolefin
Material, Color, and Finish
Color
Black on White
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Length
1.015 in
Width
0.335 in
Height
0.335 in
Diameter
0.187
Size
0.335 in H x 1 in W
Descriptions
Product Type
Heat Shrink
Long Description
Heat Shrink, #20 to #10 AWG Wire Size, Black On White, 1.015 in Length, 0.335 in Width, BMP41/51/53 Thermal Transfer Printer, 0.335 in Height, Polyolefin Material, -67 °F Operating Temperature, +275 °F Operating Temperature
Features
PermaSleeve(R) PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Short Description
Mseries B342, White, 1.015 x 0.335 in, 80 RL
Special Features
RoHS Compliant;Overall Dimension 0.187 Inch Diameter;Finish Matte;Shrink Ratio 3:1;Temperature Rating -67 to 275 Deg F;Application Wire Identification And Insulation Purposes, Cable And Wire Marking, Panel Labeling;Applicable Sta
Description
HEAT SHRINK SLEEVE, 0.187" DIA X 1", BK/WH
extra long description
BRADY M-187-1-342 SLEEVE, 0.187 IN
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Resistance Properties
Chemical Resistant;Corrosion Resistant;Humidity Resistant;Smear Resistant;UV Resistant;Weather Resistant
package quantity
1 ct
Printer Type
BMP41/51/53 Thermal Transfer
Temperature Range
-67 °F - 275 °F
Quantity
Cartridge of 80 Each
Shrink Ratio
3:1
Number of Markers
80
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-187-1-342
GTIN
00754473082918
UPC
754473082918
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
Cable & Wire Marking;Panel Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
6 View Store
Little Rock
1 View Store

A-L

Location Stock Available
Dallas
2 View Store
Enid
5 View Store

* All prices subject to change.

Begin Live Chat