M210 - M210 Handheld Label Maker

Brady®

  • $114.27 (Each)
  • $114.27 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M210
Manufacturer
Brady®
Manufacturer's Part Number
M210
Description
M210 Handheld Label Maker
M210 Portable Label Printer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
888434559475 / 00888434559475
Weight per unit
1.752 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.27 (Each)
Resources
Images
 
 
M210 - Video
 
M210 - Small Image
 
M210 - Large Image
 
M210 - Large Image
 
M210 - Large Image
 
M210 - Large Image
 
M210 - Large Image
Brochures
 
 
M210 - Brochure
Other Links
 
 
M210 - Other
 
M210 - Other
 
M210 - Other
 
M210 - Other
 
M210 - Other
 
M210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
9.5 in H x 4.5 in W x 2.5 in D
Descriptions
Description
M210 HANDHELD LABEL MAKER
Product Type
M210 Portable Label Printer
Features
Let the M210 take on your toughest on-site labeling challenges. Create fast and reliable ID with more materials and pre-sized labels. Just drop in a label cartridge, type and print.
extra long description
BRADY M210 M210 Portable Label Prin
Long Description
M210 Portable Label Printer
Special Features
100
Additional Information
media
Yes
Warranty
2 Years
included
(1)M210 Label Printer (M210);(1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499);(1) Quick Start Guide
Power Source
Batteries;Rechargeable Battery;AC Adaptor
Operating Temperature Range
40°F - 110°F
language
Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Slovak;Slovenian;Spanish (universal);Swedish;Turkish
Battery Included
No
Battery Type
Rechargeable Lithium-ion Battery;Optional AA Battery
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M210
series
M21-
GTIN
00888434559475
UPC
888434559475
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Packaging
Weight
4.5
Weight per each
1.752
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;General Identification;Lean and 5S Labeling;Warehouse Marking;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat