M210KIT - M210 Handheld Label Maker W/Accessory Kit

Brady®

  • $228.56 (Each)
  • $228.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M210KIT
Manufacturer
Brady®
Manufacturer's Part Number
M210-KIT
Description
M210 Handheld Label Maker W/Accessory Kit
M210 Portable Label Printer Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
888434559505 / 00888434559505
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.56 (Each)
Resources
Images
 
 
M210KIT - Video
 
M210KIT - Small Image
 
M210KIT - Large Image
 
M210KIT - Large Image
 
M210KIT - Large Image
 
M210KIT - Large Image
 
M210KIT - Large Image
Other Links
 
 
M210KIT - Other
 
M210KIT - Other
 
M210KIT - Other
 
M210KIT - Other
 
M210KIT - Other
 
M210KIT - Other
 
M210KIT - Other
 
M210KIT - Other
Brochures
 
 
M210KIT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
9.5 in H x 4.5 in W x 2.5 in D
Descriptions
Long Description
M210 Portable Label Printer Kit
Special Features
100
Description
M210 HANDHELD LABEL MAKER W/ACCESSORY KIT
Product Type
M210 Portable Label Printer Kit
extra long description
BRADY M210-KIT M210 Portable Label
Features
Optimize on-site efficiency with the M210 Label Printer Kit. Create fast and reliable ID (anywhere) with the M210 printer, a label cartridge, accessories and a durable hard case for storage and transport.
Additional Information
included
(1) AC Adapter/Battery Charger (M210-AC);(1)M210 Label Printer (M210);(1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499);(1) Li-ion Rechargeable Battery (M210-BATTERY);(1) Quick Start Guide;(1) Replacement Power Cord - North America;(1) Hard Case (M210-HC)
Warranty
2 Years
Operating Temperature Range
40°F - 110°F
Power Source
Batteries;Rechargeable Battery;AC Adaptor
language
Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Slovak;Slovenian;Spanish (universal);Swedish;Turkish
Battery Type
Rechargeable Lithium-ion Battery;Optional AA Battery
Battery Included
Yes
media
Yes
Manufacturer Information
series
M21-
Manufacturers Part Number
M210-KIT
Brand
Brady®
GTIN
00888434559505
UPC
888434559505
Taxonomies, Classifications, and Categories
Type
Printer Kit
Category Description
HAND TOOLS
Packaging
Weight
1.653
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;General Identification;Lean and 5S Labeling;Warehouse Marking;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat