M211 - M211 Portable Bltooth Label Printer

Brady®

  • $205.69 (Each)
  • $205.69 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M211
Manufacturer
Brady®
Manufacturer's Part Number
M211
Description
M211 Portable Bltooth Label Printer
M211 Portable Bluetooth Label Printer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
888434587515 / 00888434587515
Weight per unit
1.435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.69 (Each)
Resources
Images
 
 
M211 - Video
 
M211 - Small Image
 
M211 - Large Image
 
M211 - Large Image
 
M211 - Large Image
 
M211 - Large Image
 
M211 - Large Image
Brochures
 
 
M211 - Brochure
Other Links
 
 
M211 - Other
 
M211 - Other
 
M211 - Other
 
M211 - Other
 
M211 - Other
 
M211 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 in H x 5.4 in W x 2.6 in D
Descriptions
Description
M211 PORTABLE BLTOOTH LABEL PRINTER
extra long description
BRADY M211 M211 Portable Bluetooth
Product Type
M211 Portable Bluetooth Label Printer
Long Description
M211 Portable Bluetooth Label Printer
Special Features
Express Labels Mobile App
Features
Design, preview and print labels – all from your phone. Simple and intuitive, this compact, durable printer is designed to withstand any worksite.
Additional Information
media
Yes
included
(1) M211 Printer;(1) M21-750-499 Label Cartridge;(1) Quick Start Guide;(1) AC Adapter (North America)
Warranty
2 Years
Power Source
AC Adaptor;Rechargeable Battery;USB
language
English (US);Bulgarian;Chinese (Traditional and Simplified);Bahasa Malay;Bahasa (Indonesian);Croatian;Czech;Danish;Dutch;Estonian;Finnish;French (France);German;Hungarian;Italian;Japanese;Korean;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (universal);Swedish;Thai;Turkish;Vietnamese
Operating Temperature Range
40°F - 110°F
Battery Type
Lithium-ion Battery;Internal, not removable
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
M211
Brand
Brady®
series
M21-
GTIN
00888434587515
UPC
888434587515
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Packaging
Weight
1.2
Weight per each
1.435
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;General Identification;Lean and 5S Labeling;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat