M2111427 - Vinyl Labels, 0.75" X 0.5", BK/WH

Brady®

  • $39.42 (Each)
  • $39.42 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M2111427
Manufacturer
Brady®
Manufacturer's Part Number
M21-11-427
Description
Vinyl Labels, 0.75" X 0.5", BK/WH
M21 Series Pre-Sized Self Laminating Vinyl Wraps 0.75 In H X 0.5 In W BK/WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434558317 / 00888434558317
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.42 (Each)
Resources
Images
 
 
M2111427 - Small Image
 
M2111427 - Large Image
 
M2111427 - Large Image
Tech Bulletins
 
 
M2111427 - Tech Bulletin
Other Links
 
 
M2111427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
M21 Series Pre-sized Self Laminating Vinyl Wraps 0.75 in H x 0.5 in W BK/WH
Description
VINYL LABELS, 0.75" X 0.5", BK/WH
extra long description
BRADY M21-11-427 M21 Vinyl Wraps 0.
Product Type
M21 Vinyl Wraps 0.75 X 0.5 BK/WH
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-11-427
GTIN
00888434558317
UPC
888434558317
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat