M21131499 - Nylon Labels, 0.5" X 1", BK/WH

Brady®

  • $36.54 (Each)
  • $36.54 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21131499
Manufacturer
Brady®
Manufacturer's Part Number
M21-131-499
Description
Nylon Labels, 0.5" X 1", BK/WH
M21 Series Pre-Sized High-Adhesion Nylon Labels 0.5 In H X 1 In W BK/WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434558393 / 00888434558393
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.54 (Each)
Resources
Images
 
 
M21131499 - Small Image
 
M21131499 - Large Image
Tech Bulletins
 
 
M21131499 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
M21 Series Pre-sized High-Adhesion Nylon Labels 0.5 in H x 1 in W BK/WH
Description
NYLON LABELS, 0.5" X 1", BK/WH
extra long description
BRADY M21-131-499 M21 Nylon Labels
Product Type
M21 Nylon Labels 0.5 X 1 BK/WH
Features
These pre-sized, high-adhesion nylon cloth labels (B-499) are highly pliable and ideal for tightly-curved surfaces such as vials, wires and cables.
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-131-499
GTIN
00888434558393
UPC
888434558393
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat