M21131595WT - M21-131-595-WT/0.5" X 1"

Brady®

  • $31.45 (Each)
  • $31.45 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21131595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-131-595-WT
Description
M21-131-595-WT/0.5" X 1"
All-Weather Permanent Adhesive Vinyl Labels 0.5 In H X 1 In W BK/WT RL/121
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434626863 / 00888434626863
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.45 (Each)
Resources
Images
 
 
M21131595WT - Small Image
 
M21131595WT - Large Image
 
M21131595WT - Large Image
 
M21131595WT - Large Image
Tech Bulletins
 
 
M21131595WT - Tech Bulletin
Other Links
 
 
M21131595WT - Other
 
M21131595WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
Black on White
Finish
Gloss
Dimensions and Weight
Width
1
Thickness
0.004
Height
0.5
Size
0.5 in H x 1 in W
Descriptions
Description
M21-131-595-WT/0.5" X 1"
Product Type
Permanent Vinyl Labels 0.5X1 RL/121
extra long description
BRADY M21-131-595-WT Permanent Viny
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Long Description
All-Weather Permanent Adhesive Vinyl Labels 0.5 in H x 1 in W BK/WT RL/121
Special Features
Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
Additional Information
Temperature Range
-40 °F - 180 °F
labels per package
Cartridge of 121 Labels
Manufacturer Information
Manufacturers Part Number
M21-131-595-WT
Brand
Brady®
GTIN
00888434626863
UPC
888434626863
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Electrical Labeling;Facility Identification;Laboratory Labeling;Lean and 5S Labeling;Lockout Tagout;Security Identification;Pipe and Valve Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat