M211500427 - Vinyl Labels, 1.25" X 14', BK/WH

Brady®

  • $45.56 (Each)
  • $45.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M211500427
Manufacturer
Brady®
Manufacturer's Part Number
M21-1500-427
Description
Vinyl Labels, 1.25" X 14', BK/WH
Self-Laminating Vinyl Wire and Cable Labels 1.5IN W X 14FT BK/WT/CL M Series
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820900009 / 00662820900009
Weight per unit
0.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.56 (Each)
Resources
Images
 
 
M211500427 - Small Image
 
M211500427 - Large Image
 
M211500427 - Large Image
 
M211500427 - Large Image
 
M211500427 - Large Image
 
M211500427 - Large Image
Attachments
 
 
M211500427 - Specification Sheet
Brochures
 
 
M211500427 - Brochure
Tech Bulletins
 
 
M211500427 - Tech Bulletin
Other Links
 
 
M211500427 - Other
 
M211500427 - Other
 
M211500427 - Other
 
M211500427 - Other
 
M211500427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
Self-laminating Vinyl Wire and Cable Labels 1.5in W x 14ft BK/WT/CL M Series
Description
VINYL LABELS, 1.25" X 14', BK/WH
Product Type
Label Vinyl 1.5IN X 14FT
Features
Brady’s self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
extra long description
BRADY M21-1500-427 Label Vinyl 1.5i
Additional Information
included
1 Continuous Roll (14 Feet)
Manufacturer Information
Manufacturers Part Number
M21-1500-427
Brand
Brady®
GTIN
00662820900009
UPC
662820900009
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.181
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat