M211500427 - Vinyl Labels, 1.25" X 14', BK/WH

Brady®

  • $45.56 (Each)
  • $45.56 (Each)
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
M211500427
Manufacturer
Brady®
Manufacturer's Part Number
M21-1500-427
Description
Vinyl Labels, 1.25" X 14', BK/WH
Self-Laminating Vinyl Wire and Cable Labels 1.5IN W X 14FT BK/WT/CL M Series
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820900009 / 00662820900009
Weight per unit
0.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.56 (Each)
Resources
Images
 
 
M211500427 - Small Image
 
M211500427 - Large Image
 
M211500427 - Large Image
 
M211500427 - Large Image
 
M211500427 - Large Image
 
M211500427 - Large Image
Attachments
 
 
M211500427 - Specification Sheet
Brochures
 
 
M211500427 - Brochure
Tech Bulletins
 
 
M211500427 - Tech Bulletin
Other Links
 
 
M211500427 - Other
 
M211500427 - Other
 
M211500427 - Other
 
M211500427 - Other
 
M211500427 - Other
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
Matte
Descriptions
Description
VINYL LABELS, 1.25" X 14', BK/WH
Product Type
Label Vinyl 1.5IN X 14FT
Features
Brady’s self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.
extra long description
BRADY M21-1500-427 Label Vinyl 1.5i
Long Description
Self-laminating Vinyl Wire and Cable Labels 1.5in W x 14ft BK/WT/CL M Series
Additional Information
included
1 Continuous Roll (14 Feet)
Manufacturer Information
Manufacturers Part Number
M21-1500-427
Brand
Brady®
GTIN
00662820900009
UPC
662820900009
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.181
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M211500427.
Jump To:

Cross Referenced

These items are similar to M211500427 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100X150VAC Panduit 00074983353033

* All prices subject to change.

Begin Live Chat