M2117423 - Polyester Labels, 0.5" X 1", BK/WH

Brady®

  • $33.66 (Each)
  • $33.66 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M2117423
Manufacturer
Brady®
Manufacturer's Part Number
M21-17-423
Description
Polyester Labels, 0.5" X 1", BK/WH
M21 Series Pre-Sized Harsh-Environment Polyester Labels 0.5 In H X 1 In W BK/WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434558447 / 00888434558447
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.66 (Each)
Resources
Images
 
 
M2117423 - Small Image
 
M2117423 - Large Image
Tech Bulletins
 
 
M2117423 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
POLYESTER LABELS, 0.5" X 1", BK/WH
extra long description
BRADY M21-17-423 M21 Polyester Labe
Long Description
M21 Series Pre-sized Harsh-Environment Polyester Labels 0.5 in H x 1 in W BK/WH
Features
Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, these pre-sized labels are ideal for a wide variety of difficult surfaces in an array of environmental conditions.
Product Type
M21 Polyester Labels 0.5 X 1 BK/WH
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-17-423
GTIN
00888434558447
UPC
888434558447
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat