M2118427 - M21-18-427, WHT/CLR 1.0" X 0.75" X 0.375"

Brady®

  • $41.34 (Each)
  • $41.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M2118427
Manufacturer
Brady®
Manufacturer's Part Number
M21-18-427
Description
M21-18-427, WHT/CLR 1.0" X 0.75" X 0.375"
M21 Series Pre-Sized Self Laminating Vinyl Wraps 0.75 In H X 1 In W BK/WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434558324 / 00888434558324
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.34 (Each)
Resources
Images
 
 
M2118427 - Small Image
 
M2118427 - Large Image
 
M2118427 - Large Image
Tech Bulletins
 
 
M2118427 - Tech Bulletin
Other Links
 
 
M2118427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
M21 Series Pre-sized Self Laminating Vinyl Wraps 0.75 in H x 1 in W BK/WH
Description
M21-18-427, WHT/CLR 1.0" X 0.75" X 0.375"
Product Type
M21 Vinyl Wraps 0.75 X 1 BK/WH
extra long description
BRADY M21-18-427 M21 Vinyl Wraps 0.
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Manufacturer Information
Manufacturers Part Number
M21-18-427
Brand
Brady®
GTIN
00888434558324
UPC
888434558324
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat