M21187C342YL - Heat Shrink Labels, 0.187" Dia X 7', BK/Yl

Brady®

  • $68.38 (Each)
  • $68.38 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M21187C342YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-187-C-342-YL
Description
Heat Shrink Labels, 0.187" Dia X 7', BK/Yl
BMP21 Series Permasleeve Polyolefin Wire Marking Sleeves, Black On Yellow, 0.187 " Dia X 7' L
Slang Terms

Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473930622 / 00754473930622
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.38 (Each)
Resources
Images
 
 
M21187C342YL - Small Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
 
M21187C342YL - Large Image
Attachments
 
 
M21187C342YL - Specification Sheet
Brochures
 
 
M21187C342YL - Brochure
Tech Bulletins
 
 
M21187C342YL - Tech Bulletin
Other Links
 
 
M21187C342YL - Other
 
M21187C342YL - Other
 
M21187C342YL - Other
 
M21187C342YL - Other
 
M21187C342YL - Other
Features
Wire Size
0.187 in Dia x 7 ft L
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on Yellow
Finish
Matte
Dimensions and Weight
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H
Length
7
Descriptions
Description
HEAT SHRINK LABELS, 0.187" DIA X 7', BK/YL
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Product Type
Cart M21 B342 .335" X 7' Permasleeve Yel
extra long description
BRADY M21-187-C-342-YL CART M21 B34
Long Description
BMP21 Series PermaSleeve Polyolefin Wire Marking Sleeves, Black on Yellow, 0.187 " Dia x 7' L
Special Features
Heat Shrink
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-187-C-342-YL
GTIN
00754473930622
UPC
754473930622
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
0.132
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
You must have an account to view stock levels

* All prices subject to change.