M211KIT - M211 Portable Bltooth Label Printer W/Acc Kit

Brady®

  • $297.13 (Each)
  • $297.13 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M211KIT
Manufacturer
Brady®
Manufacturer's Part Number
M211-KIT
Description
M211 Portable Bltooth Label Printer W/Acc Kit
M211 Portable Bluetooth Label Printer Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
888434587546 / 00888434587546
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.13 (Each)
Resources
Images
 
 
M211KIT - Video
 
M211KIT - Small Image
 
M211KIT - Large Image
 
M211KIT - Large Image
 
M211KIT - Large Image
 
M211KIT - Large Image
 
M211KIT - Large Image
Other Links
 
 
M211KIT - Other
 
M211KIT - Other
 
M211KIT - Other
 
M211KIT - Other
 
M211KIT - Other
 
M211KIT - Other
Brochures
 
 
M211KIT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 in H x 5.4 in W x 2.6 in D
Descriptions
Long Description
M211 Portable Bluetooth Label Printer Kit
Special Features
Express Labels Mobile App
Description
M211 PORTABLE BLTOOTH LABEL PRINTER W/ACC KIT
Product Type
M211 Portable Bluetooth Label Printer KT
extra long description
BRADY M211-KIT M211 Portable Blueto
Features
Design, preview and print labels – all from your phone. This M211 Label Printer Kit includes various printer accessories for maximum labeling efficiency.
Additional Information
included
(1) M211 Printer;(1) M21-750-499 Label Cartridge;(1) Quick Start Guide;(1) AC Adapter;(1) Belt Clip;(1) Power Brick;(1) Hard Case;(1) Magnet
Warranty
2 Years
Operating Temperature Range
40°F - 110°F
Power Source
AC Adaptor;Rechargeable Battery;USB
language
English (US);Bulgarian;Chinese (Traditional and Simplified);Bahasa Malay;Bahasa (Indonesian);Croatian;Czech;Danish;Dutch;Estonian;Finnish;French (France);German;Hungarian;Italian;Japanese;Korean;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (universal);Swedish;Thai;Turkish;Vietnamese
Battery Type
Lithium-ion Battery;Internal, not removable
Battery Included
Yes
media
Yes
Manufacturer Information
series
M21-
Manufacturers Part Number
M211-KIT
Brand
Brady®
GTIN
00888434587546
UPC
888434587546
Taxonomies, Classifications, and Categories
Type
Printer Kit
Category Description
HAND TOOLS
Packaging
Weight
1.2
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;General Identification;Lean and 5S Labeling;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat