M21250595WT - Cart M21 B595 0.25" X 21' BLK/WHT

Brady®

  • $23.86 (Each)
  • $23.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21250595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-250-595-WT
Description
Cart M21 B595 0.25" X 21' BLK/WHT
Indoor/Outdoor Vinyl Label 0.25 In W X 21 FT L Black On White M Series
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473930554 / 00754473930554
Weight per unit
0.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.86 (Each)
Resources
Attachments
 
 
M21250595WT - Specification Sheet
Images
 
 
M21250595WT - Small Image
 
M21250595WT - Large Image
 
M21250595WT - Large Image
 
M21250595WT - Large Image
 
M21250595WT - Large Image
 
M21250595WT - Large Image
Other Links
 
 
M21250595WT - Other
 
M21250595WT - Other
 
M21250595WT - Other
 
M21250595WT - Other
 
M21250595WT - Other
Brochures
 
 
M21250595WT - Brochure
Tech Bulletins
 
 
M21250595WT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
extra long description
BRADY M21-250-595-WT Label Vinyl 0.
Description
CART M21 B595 0.25" X 21' BLK/WHT
Product Type
Label Vinyl 0.25IN X 21FT BK/WT
Long Description
Indoor/Outdoor Vinyl Label 0.25 in W x 21 ft L Black on White M Series
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Manufacturers Part Number
M21-250-595-WT
Brand
Brady®
GTIN
00754473930554
UPC
754473930554
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.1499
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat