M21375430 - Polyester Labels, 0.375", BK/CLR

Brady®

  • $26.53 (Each)
  • $26.53 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21375430
Manufacturer
Brady®
Manufacturer's Part Number
M21-375-430
Description
Polyester Labels, 0.375", BK/CLR
Polyester Labels 0.375 In W X 21 FT L Black On Clear
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820899693 / 00662820899693
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Resources
Other Links
 
 
M21375430 - Other
 
M21375430 - Other
 
M21375430 - Other
 
M21375430 - Other
 
M21375430 - Other
Images
 
 
M21375430 - Large Image
 
M21375430 - Large Image
 
M21375430 - Large Image
 
M21375430 - Large Image
 
M21375430 - Large Image
Tech Bulletins
 
 
M21375430 - Tech Bulletin
Attachments
 
 
M21375430 - Specification Sheet
Brochures
 
 
M21375430 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
POLYESTER LABELS, 0.375", BK/CLR
Features
Clear labels are sometimes the right choice for the application and Brady’s B-430 clear polyester has been engineered to meet a large variety of performance needs. From difficult surfaces to harsh environments, this material is ideal for labs, asset tracking, faceplate labeling, and more.
Long Description
Polyester Labels 0.375 in W x 21 ft L Black on Clear
Product Type
Label Polyester 0.375IN X 21FT BK/CL
extra long description
BRADY M21-375-430 Label Polyester 0
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-375-430
GTIN
00662820899693
UPC
662820899693
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat