M21375499 - Nylon Labels, 0.375" X 16', BK/WH

Brady®

  • $35.86 (Each)
  • $35.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21375499
Manufacturer
Brady®
Manufacturer's Part Number
M21-375-499
Description
Nylon Labels, 0.375" X 16', BK/WH
Nylon Cloth Labels 0.375 In W X 16 FT L Black On White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820899631 / 00662820899631
Weight per unit
0.141 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.86 (Each)
Resources
Images
 
 
M21375499 - Small Image
 
M21375499 - Large Image
 
M21375499 - Large Image
 
M21375499 - Large Image
 
M21375499 - Large Image
 
M21375499 - Large Image
Attachments
 
 
M21375499 - Specification Sheet
Brochures
 
 
M21375499 - Brochure
Tech Bulletins
 
 
M21375499 - Tech Bulletin
Other Links
 
 
M21375499 - Other
 
M21375499 - Other
 
M21375499 - Other
 
M21375499 - Other
 
M21375499 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Label Nylon 0.375IN X 16FT BK/WT
Long Description
Nylon Cloth Labels 0.375 in W x 16 ft L Black on White
Description
NYLON LABELS, 0.375" X 16', BK/WH
Features
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
extra long description
BRADY M21-375-499 Label Nylon 0.375
Additional Information
included
1 Continuous Roll (16 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-375-499
GTIN
00662820899631
UPC
662820899631
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.141
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat