M21375595WT - Vinyl Label Tape 0.375" X 21', BK/WH

Brady®

  • $27.31 (Each)
  • $27.31 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
M21375595WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-375-595-WT
Description
Vinyl Label Tape 0.375" X 21', BK/WH
Indoor/Outdoor Vinyl Label 0.375 In W X 21 FT L Black On White M Series
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820966548 / 00662820966548
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.31 (Each)
Resources
Images
 
 
M21375595WT - Small Image
 
M21375595WT - Large Image
 
M21375595WT - Large Image
 
M21375595WT - Large Image
 
M21375595WT - Large Image
 
M21375595WT - Large Image
 
M21375595WT - Large Image
Attachments
 
 
M21375595WT - Specification Sheet
Brochures
 
 
M21375595WT - Brochure
Tech Bulletins
 
 
M21375595WT - Tech Bulletin
Other Links
 
 
M21375595WT - Other
 
M21375595WT - Other
 
M21375595WT - Other
 
M21375595WT - Other
 
M21375595WT - Other
 
M21375595WT - Other
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
VINYL LABEL TAPE 0.375" X 21', BK/WH
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Product Type
Label Vinyl 0.375IN X 21FT BK/WT
extra long description
BRADY M21-375-595-WT Label Vinyl 0.
Long Description
Indoor/Outdoor Vinyl Label 0.375 in W x 21 ft L Black on White M Series
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-375-595-WT
GTIN
00662820966548
UPC
662820966548
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
You must have an account to view stock levels

* All prices subject to change.