M21375C342YL - Heat Shrink Labels, 0.375" Dia X 7', BK/Yl

Brady®

  • $96.85 (Each)
  • $96.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21375C342YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-375-C-342-YL
Description
Heat Shrink Labels, 0.375" Dia X 7', BK/Yl
BMP21 Series Permasleeve Polyolefin Wire Marking Sleeves, 0.375" Dia X 7' L
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473930646 / 00754473930646
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.85 (Each)
Resources
Images
 
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
 
M21375C342YL - Large Image
Tech Bulletins
 
 
M21375C342YL - Tech Bulletin
Other Links
 
 
M21375C342YL - Other
 
M21375C342YL - Other
 
M21375C342YL - Other
 
M21375C342YL - Other
 
M21375C342YL - Other
Attachments
 
 
M21375C342YL - Specification Sheet
Brochures
 
 
M21375C342YL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.375 in Dia x 7 ft L
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on Yellow
Finish
Matte
Dimensions and Weight
Diameter
0.375 in Diameter as Supplied
Size
0.645 in H
Length
7
Descriptions
Long Description
BMP21 Series PermaSleeve Polyolefin Wire Marking Sleeves, 0.375" Dia x 7' L
Special Features
Heat Shrink
Description
HEAT SHRINK LABELS, 0.375" DIA X 7', BK/YL
Product Type
Cart M21 B342 .645" X 7' Permasleeve Yel
extra long description
BRADY M21-375-C-342-YL CART M21 B34
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-375-C-342-YL
GTIN
00754473930646
UPC
754473930646
Taxonomies, Classifications, and Categories
Type
SLEEVE
Packaging
Weight per each
0.172
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat