M21500423 - Polyester Labels, 0.5" X 21', BK/WH

Brady®

  • $30.22 (Each)
  • $30.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21500423
Manufacturer
Brady®
Manufacturer's Part Number
M21-500-423
Description
Polyester Labels, 0.5" X 21', BK/WH
Polyester Labels 0.5 In W X 21 FT L Black On White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820899679 / 00662820899679
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.22 (Each)
Resources
Images
 
 
M21500423 - Small Image
 
M21500423 - Large Image
 
M21500423 - Large Image
 
M21500423 - Large Image
 
M21500423 - Large Image
Attachments
 
 
M21500423 - Specification Sheet
Other Links
 
 
M21500423 - Other
 
M21500423 - Other
 
M21500423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
POLYESTER LABELS, 0.5" X 21', BK/WH
Long Description
Polyester Labels 0.5 in W x 21 ft L Black on White
Product Type
Label Polyester 0.5IN X 21FT BK/WT
Features
Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions.
extra long description
BRADY M21-500-423 Label Polyester 0
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-500-423
GTIN
00662820899679
UPC
662820899679
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat