M21750581WT - Vinyl Labels, 0.75" X 21', BK/WH

Brady®

  • $33.21 (Each)
  • $33.21 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21750581WT
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-581-WT
Description
Vinyl Labels, 0.75" X 21', BK/WH
M21 Series Repositionable Vinyl Labels 0.75 In W X 21 FT L BK/WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434559437 / 00888434559437
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.21 (Each)
Resources
Images
 
 
M21750581WT - Small Image
 
M21750581WT - Large Image
 
M21750581WT - Large Image
Tech Bulletins
 
 
M21750581WT - Tech Bulletin
Other Links
 
 
M21750581WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Long Description
M21 Series Repositionable Vinyl Labels 0.75 in W x 21 ft L BK/WH
Description
VINYL LABELS, 0.75" X 21', BK/WH
extra long description
BRADY M21-750-581-WT M21 Vinyl Labe
Product Type
M21 Vinyl Labels 0.75 X 21 FT BK/WH
Features
Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-581-WT
GTIN
00888434559437
UPC
888434559437
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat