M21750595YL - Vinyl Label Tape 0.75" X 21', BK/Yl

Brady®

  • $36.46 (Each)
  • $36.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21750595YL
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-595-YL
Description
Vinyl Label Tape 0.75" X 21', BK/Yl
Indoor/Outdoor Vinyl Label 0.75 In W X 21 FT L Black On Yellow M Series
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820966654 / 00662820966654
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Resources
Images
 
 
M21750595YL - Small Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
 
M21750595YL - Large Image
Attachments
 
 
M21750595YL - Specification Sheet
Brochures
 
 
M21750595YL - Brochure
Tech Bulletins
 
 
M21750595YL - Tech Bulletin
Other Links
 
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
 
M21750595YL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
VINYL LABEL TAPE 0.75" X 21', BK/YL
Product Type
Label Vinyl 0.75IN X 21FT BK/Yl
Features
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
Long Description
Indoor/Outdoor Vinyl Label 0.75 in W x 21 ft L Black on Yellow M Series
extra long description
BRADY M21-750-595-YL Label Vinyl 0.
Additional Information
included
1 Continuous Roll (21 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-595-YL
GTIN
00662820966654
UPC
662820966654
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat