M21BELTCLIP - Belt Clip For M210/M211 Label Printers, BK

Brady®

  • $22.84 (Each)
  • $22.84 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21BELTCLIP
Manufacturer
Brady®
Manufacturer's Part Number
M21-BELTCLIP
Description
Belt Clip For M210/M211 Label Printers, BK
M211 Portable Printer Accessory Belt Clip
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
888434587560 / 00888434587560
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.84 (Each)
Resources
Images
 
 
M21BELTCLIP - Large Image
 
M21BELTCLIP - Large Image
 
M21BELTCLIP - Large Image
 
M21BELTCLIP - Small Image
Other Links
 
 
M21BELTCLIP - Other
 
M21BELTCLIP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
0.4
Width
2.25
Height
2.582
Size
2.582 in H x 2.25 in W x 0.4 in D
Descriptions
Description
BELT CLIP FOR M210/M211 LABEL PRINTERS, BK
Product Type
M211 Belt Clip
extra long description
BRADY M21-BELTCLIP M211 Belt Clip
Features
Securely transport your M210 or M211 Label Printer while working. Simply affix to the printer, then attach it your tool belt.
Long Description
M211 Portable Printer Accessory Belt Clip
Additional Information
included
(1) Belt Clip
Manufacturer Information
Manufacturers Part Number
M21-BELTCLIP
Brand
Brady®
GTIN
00888434587560
UPC
888434587560
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Clip
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat