M3751342 - Heat Shrink Sleeve, 0.375" Dia X 1", BK/WH

Brady®

  • $137.98 (Each)
  • $137.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M3751342
Manufacturer
Brady®
Manufacturer's Part Number
M-375-1-342
Description
Heat Shrink Sleeve, 0.375" Dia X 1", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 12 Awg to 4 Awg BK/WH 80 Each
Slang Terms

Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473083076 / 00754473083076
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.98 (Each)
Resources
Images
 
 
M3751342 - Small Image
 
M3751342 - Large Image
 
M3751342 - Large Image
 
M3751342 - Large Image
 
M3751342 - Large Image
 
M3751342 - Large Image
Attachments
 
 
M3751342 - Specification Sheet
Tech Bulletins
 
 
M3751342 - Tech Bulletin
Other Links
 
 
M3751342 - Other
 
M3751342 - Other
 
M3751342 - Other
 
M3751342 - Other
Features
Material
Heat-shrink Polyolefin
Wire Size
0.375 in Dia x 1 in W
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Size
0.645 in H x 1 in W
Width
1 in
Diameter
0.375
Height
0.645 in
Descriptions
Description
HEAT SHRINK SLEEVE, 0.375" DIA X 1", BK/WH
Product Type
Sleeve, 0.375 In Dia X 1 In W
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Long Description
M Series PermaSleeve® Heat-shrink Polyolefin 12 AWG to 4 AWG BK/WH 80 Each
Special Features
Heat Shrink
extra long description
BRADY M-375-1-342 SLEEVE, 0.375 IN
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Number of Markers
80
Quantity
Cartridge of 80 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-375-1-342
GTIN
00754473083076
UPC
754473083076
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.365
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
You must have an account to view stock levels
There were no add-on items found for M3751342.

* All prices subject to change.

false