M410 - M410 Handheld Label Printer

Brady®

  • $342.84 (Each)
  • $342.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M410
Manufacturer
Brady®
Manufacturer's Part Number
M410
Description
M410 Handheld Label Printer
M410 Handheld Label Printer
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
888434624210 / 00888434624210
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.84 (Each)
Resources
Images
 
 
M410 - Video
 
M410 - Small Image
 
M410 - Large Image
 
M410 - Large Image
 
M410 - Large Image
 
M410 - Large Image
 
M410 - Large Image
Attachments
 
 
M410 - Specification Sheet
Brochures
 
 
M410 - Brochure
Other Links
 
 
M410 - Other
 
M410 - Other
 
M410 - Other
 
M410 - Other
 
M410 - Other
 
M410 - Other
 
M410 - Other
 
M410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
11.50 in H x 6 in W x 3.5 in D
Descriptions
Product Type
M410 Handheld Label Printer
extra long description
BRADY M410 M410 Handheld Label Prin
Features
Specifically engineered for premium 1" printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
Description
M410 HANDHELD LABEL PRINTER
Long Description
M410 Handheld Label Printer
Additional Information
media
Yes
Warranty
2 Years
included
(1) M410 Printer;(1) Indoor/Outdoor Vinyl Label Cartridge (M4C-1000-595-WT-BK);(1) Rechargeable NiMH Battery Pack (M410-BATT);(1) AC Adapter (M41-51-61-AC);(1) Quick Start Guide;(1) Brady Workstation Basic Design Suite;(1) USB Cable (M-USB-103788);(1) USB Flash Drive with Driver and User Manual
Display Type
Monocolor LCD Screen
Operating Temperature Range
40°F - 110°F
Power Source
AC Adaptor;Rechargeable Battery
software
Brady Workstation
language
Bulgarian;Chinese (Traditional and Simplified);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Italian;Japanese;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Mexico);Swedish;Turkish
Battery Type
Rechargeable NiMH Battery
Battery Included
Yes
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M410
GTIN
00888434624210
UPC
888434624210
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Printer
Packaging
Weight
2.6
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
standard
FCC Part 15 Class A
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat